Shop RICCA CHEMICAL

Buffer, pH 4.63,500mL

  • Mfr # R1504000-500A
  • Zoro # G904399153

product price: 
$
40.35
/ea

Key Features

CAS Number
1310-73-2, 7732-18-5, 877-24-7
Product Type
pH Buffer
Chemical Container Size
500 mL
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1504000-500A
Zoro #
G904399153
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
pH Buffer
CAS Number
1310-73-2, 7732-18-5, 877-24-7
Product Type
pH Buffer
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 185 & 186
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
H2O; NaOH; HOCOC6H4COOK
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 39.99 g/mol (Sodium Chloride)
Quantity
1
Container Type
Bottle
Volume
500 mL
Form
Liquid
Application
Analytical Reagent
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Standards
ASTM, EP
Storage Temperature
Ambient
pH Level
4.63 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 39.99 g/mol (Sodium Chloride), Chemical Formula H2O; NaOH; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.