Buffer, pH 1.07, 4L

  • Mfr # R1490000-4A
  • Zoro # G304399098
product price: 
$
93.69
/ea

Key Features

Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
CAS Number
7647-01-0, 7732-18-5
Shelf Life
24 mo
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1490000-4A
Zoro #
G304399098
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
pH Buffer
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
CAS Number
7647-01-0, 7732-18-5
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
pH Buffer
Chemical Grade
ACS, Lab
Container Material
Plastic
Form
Liquid
Standards
ASTM, EP
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Color
Colorless
Volume
4 L
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
H2O; HCl
Quantity
1
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid)
pH Level
1.07 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185i, 186-I-g & 186-II-g, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews