Buffer, pH 10.00, 20L

  • Mfr # R1601000-20F
  • Zoro # G103563102
product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Standards
ASTM, EP
Chemical Container Type
Box
CAS Number
1310-73-2, 144-55-8, 497-19-8, 7732-18-5
Product Type
pH Buffer- Color Coded Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1601000-20F
Zoro #
G103563102
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
pH Buffer- Color Coded Blue
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Standards
ASTM, EP
Chemical Container Type
Box
CAS Number
1310-73-2, 144-55-8, 497-19-8, 7732-18-5
Product Type
pH Buffer- Color Coded Blue
Chemical Container Material
Plastic
Shelf Life
18 mo
Chemical Grade
ACS, Lab
Quantity
1
Application
Analytical Reagent
Form
Liquid
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 84 g/mol (Sodium Bicarbonate)
Storage Temperature
Ambient
Color
Blue
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
20 L
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
H2O; NaOH; NaHCO3; Na2CO3
Storage Temperature - Minimum
15 Degrees C
Container Type
Box
Container Material
Plastic
pH Level
10.00 pH
Test Parameters
pH
Wire Color
Blue

Description

pH Buffer- Color Coded Blue, Concentration Not Applicable, CAS Number 1310-73-2, 144-55-8, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 84 g/mol (Sodium Bicarbonate), Chemical Formula H2O; NaOH; NaHCO3; Na2CO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews