Shop RICCA CHEMICAL

Buffer, pH 12.45, 1L

  • Mfr # R1618000-1A
  • Zoro # G604399125

product price: 
$
40.99
/ea

Key Features

CAS Number
1310-73-2, 7447-40-7, 7732-18-5
Chemical Container Size
1 L
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Product Type
pH Buffer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1618000-1A
Zoro #
G604399125
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Buffer - pH 12.45
CAS Number
1310-73-2, 7447-40-7, 7732-18-5
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Product Type
pH Buffer
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Shelf Life
18 mo
Standards
ASTM, EP
Quantity
1
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
H2O; NaOH; KCl
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 74.55 g/mol (Potassium Chloride)
Container Material
Plastic
Volume
1 L
Color
Colorless
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Test Parameters
pH
pH Level
12.45 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; NaOH; KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.