Buffer, pH 2.00,500mL

  • Mfr # R1493000-500A
  • Zoro # G903562886
product price: 
$
24.99
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Size
500 mL
Chemical Grade
ACS, Lab
Shelf Life
24 mo
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1493000-500A
Zoro #
G903562886
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
pH Buffer
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Shelf Life
24 mo
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Calibration Certificate
NIST SRM 185 & 186
Chemical Container Type
Bottle
Product Type
pH Buffer
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
H2O; KCl; HCl
Standards
ASTM, EP
Form
Liquid
Color
Colorless
Application
Analytical Reagent
Volume
500 mL
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid); 74.55 g/mol (Potassium Chloride)
Quantity
1
pH Level
2.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7447-40-7, 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; KCl; HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews