Shop RICCA CHEMICAL

Buffer, pH 9.18, 20L

  • Mfr # R1595000-20F
  • Zoro # G103574092

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
20 L
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
CAS Number
1303-96-4, 7732-18-5
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1595000-20F
Zoro #
G103574092
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
pH Buffer
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
CAS Number
1303-96-4, 7732-18-5
Chemical Container Type
Box
Shelf Life
18 mo
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Product Type
pH Buffer
Volume
20 L
Chemical Formula
H2O; Na2B4O7; 10H2O
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Molecular Weight
18.01 g/mol (Water); 381.37 g/mol (Sodium Tetraborate Decahydrate)
Form
Liquid
Container Type
Box
Container Material
Plastic
Standards
ASTM, EP
Shipping Restrictions
Chemical Not Regulated For Transport
Test Parameters
pH
pH Level
9.18 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1303-96-4, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 381.37 g/mol (Sodium Tetraborate Decahydrate), Chemical Formula H2O; Na2B4O7; 10H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.