Buffer, pH 8.00, 20L

  • Mfr # R1580000-20F
  • Zoro # G203562173
product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7558-79-4, 7664-38-2, 7732-18-5, 7778-77-0
Chemical Container Material
Plastic
Product Type
pH Buffer
Shelf Life
24 mo
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1580000-20F
Zoro #
G203562173
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Buffer - pH 8.00
CAS Number
7558-79-4, 7664-38-2, 7732-18-5, 7778-77-0
Chemical Container Material
Plastic
Product Type
pH Buffer
Shelf Life
24 mo
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Grade
ACS, Lab
Chemical Container Type
Box
Chemical Formula
H2O; H3PO4; Na2HPO4; KH2PO4
Standards
ASTM, EP
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 97.99 g/mol (Phosphoric Acid)
Container Material
Plastic
Volume
20 L
Form
Liquid
Color
Colorless
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Container Type
Box
Test Parameters
pH
pH Level
8.00 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7558-79-4, 7664-38-2, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 97.99 g/mol (Phosphoric Acid), Chemical Formula H2O; H3PO4; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Buffer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews