Buffer, pH 13.00, 20L

  • Mfr # R1625000-20F
  • Zoro # G605379812
product price: 
$
284.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
20 L
Chemical Container Type
Box
Product Type
pH Buffer
Chemical Container Material
Plastic
Shelf Life
18 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1625000-20F
Zoro #
G605379812
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
pH Buffer
Chemical Container Type
Box
Product Type
pH Buffer
Chemical Container Material
Plastic
Shelf Life
18 mo
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7447-40-7, 7732-18-5
Quantity
1
Chemical Formula
H2O; NaOH; KCl
Storage Temperature
Ambient
Form
Liquid
Container Material
Plastic
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 74.55 g/mol (Potassium Chloride)
Volume
20 L
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Box
Standards
ASTM, EP
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Test Parameters
pH
pH Level
13.00 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; NaOH; KCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews