Buffer, pH 1.68, 4L

  • Mfr # R1492000-4A
  • Zoro # G404399158
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Product Type
pH Buffer
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1492000-4A
Zoro #
G404399158
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
pH Buffer
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Product Type
pH Buffer
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 185 & 186
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Application
Analytical Reagent
Quantity
1
Container Material
Plastic
Volume
4 L
Standards
ASTM, EP
Chemical Formula
H2O; KCl; HCl
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid); 74.55 g/mol (Potassium Chloride)
Test Parameters
pH
pH Level
1.68 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7447-40-7, 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; KCl; HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews