Shop RICCA CHEMICAL

Buffer, pH 7.00, 10L

  • Mfr # R1551000-10F
  • Zoro # G704399094

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Product Type
pH Buffer- Color Coded Yellow
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Size
10 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1551000-10F
Zoro #
G704399094
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
pH Buffer- Color Coded Yellow
Product Type
pH Buffer- Color Coded Yellow
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Material
Plastic
Chemical Container Type
Box
Shelf Life
24 mo
Standards
ASTM, EP
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Color
Yellow
Container Type
Box
Container Material
Plastic
Quantity
1
Storage Temperature
Ambient
Chemical Formula
H2O; NaOH; Na2HPO4; KH2PO4
Form
Liquid
Volume
10 L
pH Level
7.00 pH
Test Parameters
pH

Description

pH Buffer- Color Coded Yellow, Concentration Not Applicable, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula H2O; NaOH; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Buffer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.