Buffer, pH 7.40,500mL

  • Mfr # R1565000-500A
  • Zoro # G404398960
product price: 
$
25.25
/ea

Key Features

Chemical Grade
ACS, Lab
Product Type
pH Buffer
Shelf Life
24 mo
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1565000-500A
Zoro #
G404398960
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Buffer - pH 7.40
Chemical Grade
ACS, Lab
Product Type
pH Buffer
Shelf Life
24 mo
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Type
Bottle
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water)
Storage Temperature
Ambient
Volume
500 mL
Quantity
1
Container Type
Bottle
Chemical Formula
H2O; Na2HPO4; KH2PO4
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Container Material
Plastic
Test Parameters
pH
pH Level
7.40 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water), Chemical Formula H2O; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews