Shop RICCA CHEMICAL

Buffer, pH 4.00, 4L

  • Mfr # R1500000-4A
  • Zoro # G804399147

product price: 
$
74.79
/ea

Key Features

Chemical Grade
ACS, Lab
Chemical Container Size
4 L
CAS Number
7732-18-5, 877-24-7
Standards
ASTM, EP
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1500000-4A
Zoro #
G804399147
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Buffer - pH 4.00
Chemical Grade
ACS, Lab
CAS Number
7732-18-5, 877-24-7
Standards
ASTM, EP
Chemical Container Type
Bottle
Product Type
pH Buffer
Shelf Life
24 mo
Calibration Certificate
NIST SRM 185 & 186
Chemical Container Material
Plastic
Quantity
1
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Container Material
Plastic
Storage Temperature
Ambient
Chemical Formula
H2O; HOCOC6H4COOK
Form
Liquid
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate)
Application
Analytical Reagent
Volume
4 L
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Test Parameters
pH
pH Level
4.00 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate), Chemical Formula H2O; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.