Buffer, pH 7.40, 20L

  • Mfr # R1565000-20F
  • Zoro # G604399095
product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Chemical Grade
ACS, Lab
Chemical Container Size
20 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1565000-20F
Zoro #
G604399095
UPC #
-
Country of Origin
United States
Item
pH Buffer
Chemical Container Type
Box
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Chemical Grade
ACS, Lab
Product Type
pH Buffer
Chemical Container Material
Plastic
Shelf Life
24 mo
Storage Temperature
Ambient
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water)
Application
Analytical Reagent
Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Chemical Formula
H2O; Na2HPO4; KH2PO4
Quantity
1
Form
Liquid
Container Material
Plastic
Volume
20 L
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
pH Level
7.40 pH
Test Parameters
pH
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

pH Buffer, Concentration Not Applicable, CAS Number 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water), Chemical Formula H2O; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews