Shop RICCA CHEMICAL

Buffer, pH 4.00, 20L

  • Mfr # R1501000-20F
  • Zoro # G404399134

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Product Type
pH Buffer- Color Coded Red
Chemical Container Type
Box
CAS Number
7732-18-5, 877-24-7
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1501000-20F
Zoro #
G404399134
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Buffer - pH 4.00 - Color Coded Red
Chemical Container Material
Plastic
Product Type
pH Buffer- Color Coded Red
Chemical Container Type
Box
CAS Number
7732-18-5, 877-24-7
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Calibration Certificate
NIST SRM 185 & 186
Shelf Life
24 mo
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate)
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Form
Liquid
Volume
20 L
Storage Temperature
Ambient
Container Material
Plastic
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Box
Chemical Formula
H2O; HOCOC6H4COOK
Color
Colorless
pH Level
4.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer- Color Coded Red, Concentration Not Applicable, CAS Number 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate), Chemical Formula H2O; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.