Shop RICCA CHEMICAL
See all product information
Create Account
Synthetic Fresh Water, Hard 415 ppm TDS
- Mfr # R8664000-4A
- Zoro # G604399194
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Standards
EPA EPA/600/4-90/027F
APHA
8010 E
CAS Number
144-55-8
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 3193
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8664000-4A
- Zoro #
- G604399194
- UPC #
- -
- Country of Origin
- United States
- Item
- Synthetic Fresh Water
- Standards
- EPA EPA/600/4-90/027F
- APHA
- 8010 E
- CAS Number
- 144-55-8
- Chemical Container Material
- Plastic
- Calibration Certificate
- NIST SRM 3193
- Chemical Grade
- ACS
- Product Type
- Synthetic Fresh Water,Hard 415 ppm TDS
- Chemical Container Type
- Bottle
- Shelf Life
- 12 mo
Dimensions
- Chemical Container Size
- 4 L
Description
Synthetic Fresh Water, CAS Number 144-55-8, APHA 8010 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 3193, Shelf Life 12 mo, Standards EPA EPA/600/4-90/027F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.