Shop RICCA CHEMICAL
See all product information
Create Account
Water Hardness Indicator, Cert 0.5 Perce
- Mfr # R9300000-500C
- Zoro # G604399279
product price:Â
$
46.15
/ea
Key Features
Chemical Grade
ACS
Shelf Life
9 mo
Product Type
Water Hardness Indicator, (Cert 0.5% w/v Eriochrome Black T) in 2-Methoxyethanol
Standards
EPA 215.2
CAS Number
109-86-4;1787-61-7;
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R9300000-500C
- Zoro #
- G604399279
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- anol Water Hardness Indicator
- Chemical Grade
- ACS
- Shelf Life
- 9 mo
- Product Type
- Water Hardness Indicator, (Cert 0.5% w/v Eriochrome Black T) in 2-Methoxyethanol
- Standards
- EPA 215.2
- CAS Number
- 109-86-4;1787-61-7;
- Chemical Container Type
- Bottle
- APHA
- 2340 C
- Chemical Container Material
- Amber Glass
Description
anol Water Hardness Indicator, CAS Number 109-86-4;1787-61-7;, APHA 2340 C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 9 mo, Standards EPA 215.2
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.