Shop RICCA CHEMICAL
See all product information
Create Account
Saccomanno Collection
- Mfr # R6655000-20F
- Zoro # G405380001
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7732-18-5;64-17-5;25322-68-3;1934-21-0;3844-45-9
Chemical Container Material
Plastic
Chemical Container Size
20 L
Product Type
Saccomanno Collection
Chemical Container Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R6655000-20F
- Zoro #
- G405380001
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Saccomanno Collection
- CAS Number
- 7732-18-5;64-17-5;25322-68-3;1934-21-0;3844-45-9
- Chemical Container Material
- Plastic
- Product Type
- Saccomanno Collection
- Chemical Container Type
- Box
- Chemical Grade
- ACS
- Shelf Life
- 18 mo
Description
Saccomanno Collection, CAS Number 7732-18-5;64-17-5;25322-68-3;1934-21-0;3844-45-9, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 18 mo
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.