Shop RICCA CHEMICAL

Silver Nitrate Precision Solution, 0.05 N

  • Mfr # R6970000-10F
  • Zoro # G105379923

product price: 
$
633.99
/ea
Free Shipping & Returns

Key Features

Product Type
Silver Nitrate
Standards
TAPPI T 625 cm-85
Chemical Grade
Lab
Chemical Container Type
Box
Concentration
0.05 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6970000-10F
Zoro #
G105379923
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Silver Nitrate
Product Type
Silver Nitrate
Standards
TAPPI T 625 cm-85
Chemical Grade
Lab
Chemical Container Type
Box
Concentration
0.05 N
Calibration Certificate
NIST SRM 999
CAS Number
7732-18-5, 7761-88-8
Chemical Container Material
Plastic
Shelf Life
24 mo
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Volume
10 L
Color
Colorless
Application
Analytical Reagent
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Quantity
1
REMOVE - Previous PI Node
S
Chemical Formula
AgNO3
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Box
Form
Liquid
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.05 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 625 cm-85, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.