Simulated Gastric Fluid without Pepsin

  • Mfr # R7108000-1A
  • Zoro # G103562242
product price: 
$
72.29
/ea

Key Features

Calibration Certificate
NIST SRM 185i, 186-I-g, 186-II-g & 999
Chemical Container Material
Plastic
Chemical Container Size
1 L
Shelf Life
24 mo
Product Type
Simulated Gastric Fluid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7108000-1A
Zoro #
G103562242
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Simulated Gastric Fluid
Calibration Certificate
NIST SRM 185i, 186-I-g, 186-II-g & 999
Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
Simulated Gastric Fluid
Chemical Container Type
Bottle
CAS Number
7647-01-0, 7647-14-5, 7732-18-5
Chemical Grade
ACS, Lab
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Quantity
1
Chemical Formula
H2O; NaCl; HCl
Volume
1 L
Concentration
0.2 % w/v
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Application
Analytical Reagent
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid); 58.44 g/mol (Sodium Chloride)
Container Type
Bottle
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Container Material
Plastic
pH Level
1.00 - 1.40
Wire Color
Colorless

Description

Simulated Gastric Fluid, Concentration 0.2 Percent w/v, CAS Number 7647-01-0, 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid); 58.44 g/mol (Sodium Chloride), Chemical Formula H2O; NaCl; HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 185i, 186-I-g, 186-II-g & 999, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews