Shop RICCA CHEMICAL

Sodium Bicarbonate, Saturated Aqueous So

  • Mfr # R7148000-500A
  • Zoro # G404399103

product price: 
$
25.69
/ea

Key Features

Chemical Container Size
500 mL
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
144-55-8, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7148000-500A
Zoro #
G404399103
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Bicarbonate
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
144-55-8, 7732-18-5
Product Type
Sodium Bicarbonate
Chemical Grade
ACS, Lab
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Chemical Formula
NaHCO3
Concentration
Saturated
REMOVE - Previous PI Node
S
Form
Liquid
Molecular Weight
18.01 g/mol (Water); 84 g/mol (Sodium Bicarbonate)
Container Material
Plastic
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Volume
500 mL
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Storage Temperature
Ambient
Standards
ASTM, EP
Calibration Certificate
NIST
pH Level
slightly alkaline
Wire Color
Colorless

Description

Sodium Bicarbonate, Concentration Saturated, CAS Number 144-55-8, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 84 g/mol (Sodium Bicarbonate), Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.