Shop RICCA CHEMICAL

Sodium Bisulfite, 10 Percent w/v Aqueous

  • Mfr # R7149000-500A
  • Zoro # G803562566

product price: 
$
37.59
/ea

Key Features

Chemical Container Type
Bottle
Concentration
10 % w/v
Product Type
Sodium Bisulfite
Chemical Container Material
Plastic
Shelf Life
12 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7149000-500A
Zoro #
G803562566
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Bisulfite
Chemical Container Type
Bottle
Concentration
10 % w/v
Product Type
Sodium Bisulfite
Chemical Container Material
Plastic
Shelf Life
12 mo
Chemical Grade
ACS, Lab
APHA
3500-Mn B
CAS Number
7631-90-5, 7732-18-5
Molecular Weight
104.06 g/mol (Sodium Bisulfite); 18.01 g/mol (Water)
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Volume
500 mL
Color
Colorless
Application
Analytical Reagent
Shipping Restrictions
Class 8, PG III, UN2693
Storage Temperature
Ambient
Chemical Formula
NaHSO3
Calibration Certificate
NIST
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Standards
ASTM, EP
Form
Liquid
Quantity
1
REMOVE - Previous PI Node
S
pH Level
Acidic
Wire Color
Colorless

Description

Sodium Bisulfite, Concentration 10 Percent w/v, CAS Number 7631-90-5, 7732-18-5, Molecular Weight 104.06 g/mol (Sodium Bisulfite); 18.01 g/mol (Water), Chemical Formula NaHSO3, APHA 3500-Mn B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Class 8, PG III, UN2693, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.