Sodium Carbonate, 5 Percent w/v Aqueous S

  • Mfr # R7155000-4A
  • Zoro # G504398853
product price: 
$
93.59
/ea

Key Features

Calibration Certificate
NIST SRM 723
Chemical Container Size
4 L
APHA
409 D
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7155000-4A
Zoro #
G504398853
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Carbonate
Calibration Certificate
NIST SRM 723
APHA
409 D
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Shelf Life
18 mo
CAS Number
497-19-8, 7732-18-5
Concentration
5 % w/v
Standards
ASTM, EP
Product Type
Sodium Carbonate
Chemical Container Material
Plastic
Container Material
Plastic
Container Type
Bottle
Chemical Formula
Na2CO3
Storage Temperature - Maximum
30 Degrees C
Volume
4 L
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Application
Analytical Reagent
Color
Colorless
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
REMOVE - Previous PI Node
S
pH Level
11.5 - 12
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 5 Percent w/v, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, APHA 409 D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews