Shop RICCA CHEMICAL

Sodium Hydroxide Precision Sol, 0.5 N

  • Mfr # R7400000-4F
  • Zoro # G404399240

product price: 
$
73.89
/ea

Key Features

Shelf Life
24 mo
Standards
ASTM, EP
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7400000-4F
Zoro #
G404399240
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hydroxide
Shelf Life
24 mo
Standards
ASTM, EP
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
Concentration
0.5 N
Chemical Grade
ACS, Lab
Chemical Container Type
Box
Color
Colorless
Volume
4 L
Form
Liquid
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Application
Analytical Reagent
Quantity
1
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
NaOH
Shipping Restrictions
Class 8, PG III, UN1824
Storage Temperature - Minimum
15 Degrees C
Container Type
Box
Container Material
Plastic
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.5 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.