Sodium Nitrite, 5 Percent w/w Aqueous Sol

  • Mfr # R7497000-1C

  • Zoro # G504399140


product price:  $62.59
/ea

Key Features

Shelf Life
12 mo
Product Type
Sodium Nitrite
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R7497000-1C
Zoro #
G504399140
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Nitrite
Shelf Life
12 mo
Product Type
Sodium Nitrite
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Amber Glass
APHA
3500-Mn B
CAS Number
7632-00-0, 7732-18-5
Concentration
5 % w/w
Quantity
1
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 68.99 g/mol (Sodium Nitrite)
Container Material
Glass
Standards
ACS, ASTM, EP
Storage Temperature
Ambient
Calibration Certificate
NIST
Container Type
Bottle
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Volume
1 L
REMOVE - Previous PI Node
S
Chemical Formula
NaNO2
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport

Description

Sodium Nitrite, Concentration 5 Percent w/w, CAS Number 7632-00-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 68.99 g/mol (Sodium Nitrite), Chemical Formula NaNO2, APHA 3500-Mn B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.