Shop RICCA CHEMICAL

Sodium Sulfite, 10 Percent w/v Aqueous So

  • Mfr # R7585000-500A
  • Zoro # G103562884

product price: 
$
39.59
/ea

Key Features

Concentration
10 % w/v
Chemical Container Size
500 mL
Chemical Container Type
Bottle
CAS Number
7732-18-5, 7757-83-7
APHA
411 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7585000-500A
Zoro #
G103562884
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Sulfite
Concentration
10 % w/v
Chemical Container Type
Bottle
CAS Number
7732-18-5, 7757-83-7
APHA
411 A
Calibration Certificate
NIST SRM 136
Chemical Container Material
Plastic
Product Type
Sodium Sulfite
Shelf Life
12 mo
Chemical Grade
ACS, Lab
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Standards
ASTM, EP
Volume
500 mL
Chemical Formula
Na2SO3
Molecular Weight
126.04 g/mol (Sodium Sulfite); 18.01 g/mol (Water)
Application
Analytical Reagent
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
REMOVE - Previous PI Node
S
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
pH Level
9.0 - 9.5
Wire Color
Colorless

Description

Sodium Sulfite, Concentration 10 Percent w/v, CAS Number 7732-18-5, 7757-83-7, Molecular Weight 126.04 g/mol (Sodium Sulfite); 18.01 g/mol (Water), Chemical Formula Na2SO3, APHA 411 A, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.