Shop RICCA CHEMICAL

Sodium Thiosulfate, 5 Percent w/v Aqueous

  • Mfr # R7866500-30C
  • Zoro # G803562658

product price: 
$
33.29
/ea

Key Features

Chemical Container Type
Bottle
Concentration
5 % w/v
Shelf Life
24 mo
CAS Number
10102-17-7, 7732-18-5
Calibration Certificate
NIST SRM 136
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7866500-30C
Zoro #
G803562658
UPC #
-
Country of Origin
United States
Item
Sodium Thiosulfate
Chemical Container Type
Bottle
Concentration
5 % w/v
Shelf Life
24 mo
CAS Number
10102-17-7, 7732-18-5
Calibration Certificate
NIST SRM 136
Product Type
Sodium Thiosulfate
Chemical Grade
ACS, Lab
Chemical Container Material
Amber Glass
Form
Liquid
Application
Analytical Reagent
Container Material
Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Quantity
1
Volume
30 mL
Storage Temperature
Ambient
Molecular Weight
18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Color
Colorless
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
Na2S2O3; 5H2O
pH Level
Data not available.
Wire Color
Colorless

Dimensions

Chemical Container Size
30 mL

Description

Sodium Thiosulfate, Concentration 5 Percent w/v, CAS Number 10102-17-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 30 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.