Shop RICCA CHEMICAL
See all product information
Create Account
Starch-Iodide Solution, 0.5 Percent w/v
- Mfr # R8056500-120B
- Zoro # G903562510
product price:Â
$
35.19
/ea
Key Features
Chemical Container Type
Bottle
Product Type
Starch-Iodide Solution, (Certified 0.5% w/v)
CAS Number
9005-84-9
Shelf Life
12 mo
Concentration
0.005
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8056500-120B
- Zoro #
- G903562510
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 120 mL
Details
- Item
- Starch-Iodide Solution
- Chemical Container Type
- Bottle
- Product Type
- Starch-Iodide Solution, (Certified 0.5% w/v)
- CAS Number
- 9005-84-9
- Shelf Life
- 12 mo
- Concentration
- 0.005
- Standards
- TAPPI T 604 om-00
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
Description
Starch-Iodide Solution, Concentration 0.005, CAS Number 9005-84-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Standards TAPPI T 604 om-00
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.