Shop RICCA CHEMICAL

Starch Indicator, 0.5 Percent w/v Aqueous

  • Mfr # R8000000-10F
  • Zoro # G403574136

product price: 
$
168.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Concentration
0.5 % w/v
APHA
4500-S2 F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8000000-10F
Zoro #
G403574136
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Concentration
0.5 % w/v
APHA
4500-S2 F
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
Shelf Life
24 mo
Chemical Container Type
Box
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Standards
ASTM, EP
Container Material
Plastic
Special Information
For Iodometric Titrations
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Container Type
Box
Features
For Iodometric Titrations
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Volume
10 L
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Chemical Formula
(C6H10O5)n
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Storage Temperature - Minimum
15 Degrees C
Calibration Certificate
NIST
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 0.5 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, APHA 4500-S2 F, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.