Sulfanilamide Reagent, 1 Percent w/v in
- Mfr # R8103000-500A
- Zoro # G203562227
product price:Â
$
56.19
/ea
Key Features
Chemical Container Material
Plastic
Product Type
Sulfanilamide Reagent, (Certified 1% w/v in 10% v/v) Hydrochloric Acid
Chemical Grade
ACS
Shelf Life
6 mo
APHA
419
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8103000-500A
- Zoro #
- G203562227
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrochloric Acid
- Chemical Container Material
- Plastic
- Product Type
- Sulfanilamide Reagent, (Certified 1% w/v in 10% v/v) Hydrochloric Acid
- Chemical Grade
- ACS
- Shelf Life
- 6 mo
- APHA
- 419
- CAS Number
- 7647-01-0;63-74-1;7732-18-5
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 mL
Description
Hydrochloric Acid, CAS Number 7647-01-0;63-74-1;7732-18-5, APHA 419, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 6 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.