Starch Indicator, 0.5 Percent w/v Aqueous

  • Mfr # R8000000-20F
  • Zoro # G905379888
product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
APHA
4500-S2 F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8000000-20F
Zoro #
G905379888
UPC #
-
Country of Origin
United States
Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
APHA
4500-S2 F
Chemical Grade
ACS, Lab
Concentration
0.5 % w/v
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Chemical Container Type
Box
Standards
ASTM, EP
Chemical Formula
(C6H10O5)n
Color
Colorless
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
For Iodometric Titrations
REMOVE - Previous PI Node
S
Calibration Certificate
NIST
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Quantity
1
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Container Type
Box
Features
For Iodometric Titrations
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Volume
20 L
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 0.5 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, APHA 4500-S2 F, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews