Starch Indicator, 0.5 Percent w/v Aqueous

  • Mfr # R8000000-4A
  • Zoro # G704399285
product price: 
$
75.59
/ea

Key Features

Form
Liquid
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Chemical Container Size
4 L
CAS Number
69-72-7, 7732-18-5, 9005-84-9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8000000-4A
Zoro #
G704399285
UPC #
-
Country of Origin
United States
Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
CAS Number
69-72-7, 7732-18-5, 9005-84-9
APHA
4500-S2 F
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
0.5 % w/v
Standards
ASTM, EP
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Calibration Certificate
NIST
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Volume
4 L
Container Type
Bottle
Features
For Iodometric Titrations
Chemical Formula
(C6H10O5)n
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
REMOVE - Previous PI Node
S
Special Information
For Iodometric Titrations
Application
Analytical Reagent
Storage Temperature
Ambient
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 0.5 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, APHA 4500-S2 F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews