Starch Indicator, 0.5 Percent w/v Aqueous

  • Mfr # R8000000-500A
  • Zoro # G003579784
product price: 
$
26.59
/ea

Key Features

Form
Liquid
APHA
4500-S2 F
Chemical Container Size
500 mL
Chemical Container Material
Plastic
CAS Number
69-72-7, 7732-18-5, 9005-84-9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8000000-500A
Zoro #
G003579784
UPC #
-
Country of Origin
United States
Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
APHA
4500-S2 F
Chemical Container Material
Plastic
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Concentration
0.5 % w/v
Standards
ASTM, EP
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Volume
500 mL
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Shipping Restrictions
Chemical Not Regulated For Transport
Features
For Iodometric Titrations
Storage Temperature - Minimum
15 Degrees C
Calibration Certificate
NIST
Storage Temperature
Ambient
Application
Analytical Reagent
Container Type
Bottle
Quantity
1
Chemical Formula
(C6H10O5)n
Container Material
Plastic
Special Information
For Iodometric Titrations
Color
Colorless
REMOVE - Previous PI Node
S
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 0.5 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, APHA 4500-S2 F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews