Shop RICCA CHEMICAL

Electrode Storage Solution for Storing

  • Mfr # R2795000-500A
  • Zoro # G903567300

product price: 
$
36.49
/ea

Key Features

Form
Liquid
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Chemical Container Material
Plastic
CAS Number
7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R2795000-500A
Zoro #
G903567300
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Electrode Storage Solution
Form
Liquid
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7732-18-5
Product Type
Electrode Storage Solution
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Storage Temperature - Minimum
15 Degrees C
Features
For Storing Glass and Combination pH Electrodes
Calibration Certificate
NIST
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Special Information
For Storing Glass and Combination pH Electrodes
REMOVE - Previous PI Node
E
Application
Analytical Reagent
Chemical Formula
H2O
Volume
500 mL
Molecular Weight
18.01 g/mol
Container Material
Plastic
Container Type
Bottle
pH Level
Data not available.
Wire Color
Colorless

Description

Electrode Storage Solution, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.01 g/mol, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information For Storing Glass and Combination pH Electrodes

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.