Shop RICCA CHEMICAL
See all product information
Create Account
Sulfosalicylic Acid, 20 Percent w/v Aqueo
- Mfr # R8130000-1C
- Zoro # G503562286
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Concentration
20% w/v
Chemical Container Size
1 L
Calibration Certificate
NIST SRM 84
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8130000-1C
- Zoro #
- G503562286
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Sulfosalicylic Acid
- Chemical Container Material
- Amber Glass
- Concentration
- 20% w/v
- Calibration Certificate
- NIST SRM 84
- Shelf Life
- 24 mo
- Product Type
- Sulfosalicylic Acid, (Certified 20% w/v) Aqueous Solution
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- CAS Number
- 7732-18-5; 5965-83-3
Description
Sulfosalicylic Acid, Concentration 20 Percent w/v, CAS Number 7732-18-5; 5965-83-3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 84, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.