Sulfuric Acid, 3 Percent v/v Aqueous Solu

  • Mfr # R8148300-4A
  • Zoro # G604398982
product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Shelf Life
36 mo
Concentration
3 % v/v
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 84
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8148300-4A
Zoro #
G604398982
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sulfuric Acid
Chemical Grade
ACS, Lab
Shelf Life
36 mo
Concentration
3 % v/v
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 84
Chemical Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
Volume
4 L
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Form
Liquid
Container Type
Bottle
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Quantity
1
Chemical Formula
H2SO4
Container Material
Plastic
Standards
ASTM, EP
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 3 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews