Shop RICCA CHEMICAL
See all product information
Create Account
Synthetic Fresh Water, Very Soft 25.9 pp
- Mfr # R8661000-1A
- Zoro # G004398940
product price:Â
$
52.89
/ea
Key Features
Calibration Certificate
NIST SRM 3193
Standards
EPA EPA/600/4-90/027F
APHA
8010 E
Chemical Container Type
Bottle
Shelf Life
6 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8661000-1A
- Zoro #
- G004398940
- UPC #
- -
- Country of Origin
- United States
- Item
- Synthetic Fresh Water
- Calibration Certificate
- NIST SRM 3193
- Standards
- EPA EPA/600/4-90/027F
- APHA
- 8010 E
- Chemical Container Type
- Bottle
- Shelf Life
- 6 mo
- CAS Number
- 144-55-8
- Chemical Grade
- ACS
- Product Type
- Synthetic Fresh Water,Very Soft 25.9 pp
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 1 L
Description
Synthetic Fresh Water, CAS Number 144-55-8, APHA 8010 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 3193, Shelf Life 6 mo, Standards EPA EPA/600/4-90/027F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.