Starch, 1 Percent w/v, Aqueous Solution, wi

  • Mfr # R8052000-500A
  • Zoro # G004399305
product price: 
$
40.29
/ea

Key Features

Form
Liquid
Product Type
Starch Indicator - with Chloroform Preservative
Chemical Container Material
Plastic
CAS Number
67-66-3, 7732-18-5, 9005-84-9
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8052000-500A
Zoro #
G004399305
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Starch Indicator - with Chloroform Preservative
Form
Liquid
Product Type
Starch Indicator - with Chloroform Preservative
Chemical Container Material
Plastic
CAS Number
67-66-3, 7732-18-5, 9005-84-9
Chemical Grade
ACS, Lab
Concentration
1 % w/v
Chemical Container Type
Bottle
Shelf Life
12 mo
Volume
500 mL
Application
Analytical Reagent
Calibration Certificate
NIST
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Molecular Weight
119.37 g/mol (Chloroform); 18.01 g/mol (Water)
Standards
ASTM, EP
Chemical Formula
(C6H10O5)n
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Container Type
Bottle
Color
Colorless
Quantity
1
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Description

Starch Indicator - with Chloroform Preservative, Concentration 1 Percent w/v, CAS Number 67-66-3, 7732-18-5, 9005-84-9, Molecular Weight 119.37 g/mol (Chloroform); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews