Water Hardness Buffer, with Magnesium ED

  • Mfr # R9200000-1A
  • Zoro # G405380070
product price: 
$
68.89
/ea

Key Features

Form
Liquid
Standards
ASTM, EP
Chemical Container Size
1 L
Chemical Grade
ACS, Lab
CAS Number
12125-02-9, 1336-21-6, 6381-92-6, 7732-18-5, 7791-18-6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R9200000-1A
Zoro #
G405380070
UPC #
-
Country of Origin
United States
Item
Buffer - Water Hardness - with Magnesium EDTA
Form
Liquid
Standards
ASTM, EP
Chemical Grade
ACS, Lab
CAS Number
12125-02-9, 1336-21-6, 6381-92-6, 7732-18-5, 7791-18-6
Chemical Container Material
Plastic
Shelf Life
12 mo
APHA
2340 C
Chemical Container Type
Bottle
Product Type
Buffer - Water Hardness - with Magnesium EDTA
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 203.3 g/mol (Magnesium Chloride Hexahydrate); 35.04 g/mol (Ammonium Hydroxide); 372.24 g/mol (Ethylenediaminetetraacetic Acid (EDTA), Disodium Salt, Dihydrate); 53.49 g/mol (Ammonium Chloride)
Volume
1 L
Shipping Restrictions
Class 8, PG III, UN2672
Container Type
Bottle
REMOVE - Previous PI Node
W
Storage Temperature - Minimum
15 Degrees C
Calibration Certificate
NIST
Chemical Formula
H2O
Storage Temperature
Ambient
Color
Colorless
Container Material
Plastic
Quantity
1
Storage Temperature - Maximum
30 Degrees C
pH Level
Alkaline
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Buffer - Water Hardness - with Magnesium EDTA, Concentration Not Applicable, CAS Number 12125-02-9, 1336-21-6, 6381-92-6, 7732-18-5, 7791-18-6, Molecular Weight 18.01 g/mol (Water); 203.3 g/mol (Magnesium Chloride Hexahydrate); 35.04 g/mol (Ammonium Hydroxide); 372.24 g/mol (Ethylenediaminetetraacetic Acid (EDTA), Disodium Salt, Dihydrate); 53.49 g/mol (Ammonium Chloride), Chemical Formula H2O, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews