Water Reagent, HPLC, Amber Glass, Bottle, 4L

  • Mfr # R9153000-4C
  • Zoro # G705916207
product price: 
$
74.79
/ea

Key Features

Form
Liquid
Chemical Container Material
Amber Glass
CAS Number
7732-18-5
Chemical Grade
ACS, HPLC
Chemical Formula
H2O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R9153000-4C
Zoro #
G705916207
UPC #
-
Country of Origin
United States
Item
Water - Deionized
Form
Liquid
Chemical Container Material
Amber Glass
CAS Number
7732-18-5
Chemical Grade
ACS, HPLC
Chemical Formula
H2O
Concentration
1
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Water - Deionized
Shelf Life
18 mo
Chemical Container Type
Bottle
Molecular Weight
18.01 g/mol
Standards
ASTM
Storage Temperature
Ambient
Color
Colorless
Special Information
For Liquid Chromatography
Application
Analytical Reagent
Volume
4 L
Container Material
Glass
Purity
100 %
Features
For Liquid Chromatography
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
W
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Test Parameters
Chloride, Heavy Metals, Nitrate, Organic Carbon, Phosphate, Silicate, Sulfate
pH Level
Data not available.
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Water - Deionized, Concentration 1, CAS Number 7732-18-5, Molecular Weight 18.01 g/mol, Chemical Formula H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Reagent, Calibration Certificate Not Applicable, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, Special Information For Liquid Chromatography

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews