Shop RICCA CHEMICAL

Water Hardness Buffer, Odorless

  • Mfr # R9205000-4A
  • Zoro # G705379835

product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Shelf Life
12 mo
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Shipping Restrictions
Class 8, PG III, UN1760
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R9205000-4A
Zoro #
G705379835
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Buffer - Water Hardness - without Magnesium EDTA
Form
Liquid
Shelf Life
12 mo
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Shipping Restrictions
Class 8, PG III, UN1760
Chemical Container Type
Bottle
Product Type
Buffer - Water Hardness - without Magnesium EDTA
CAS Number
141-43-5, 6381-92-6, 7647-01-0, 7732-18-5, 7791-18-6
Volume
4 L
Chemical Formula
H2O
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
W
Storage Temperature - Maximum
30 Degrees C
Calibration Certificate
NIST
Molecular Weight
18.01 g/mol (Water); 203.3 g/mol (Magnesium Chloride Hexahydrate); 36.46 g/mol (Hydrochloric Acid); 372.24 g/mol (Ethylenediaminetetraacetic Acid (EDTA), Disodium Salt, Dihydrate); 61.08 g/mol (Monoethanolamine)
Container Type
Bottle
Storage Temperature
Ambient
Color
Colorless
Application
Analytical Reagent
Container Material
Plastic
Standards
ASTM, EP
Quantity
1
Wire Color
Colorless

Description

Buffer - Water Hardness - without Magnesium EDTA, Concentration Not Applicable, CAS Number 141-43-5, 6381-92-6, 7647-01-0, 7732-18-5, 7791-18-6, Molecular Weight 18.01 g/mol (Water); 203.3 g/mol (Magnesium Chloride Hexahydrate); 36.46 g/mol (Hydrochloric Acid); 372.24 g/mol (Ethylenediaminetetraacetic Acid (EDTA), Disodium Salt, Dihydrate); 61.08 g/mol (Monoethanolamine), Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.