Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 1001F-1730

  • Zoro # G323388677


product price:  $17.95
/ea

Key Features

Overall Height
3.6 in
Overall Width
5.7 in
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
RHFE-1001FA/VA
Compatible Brand
Rinnai
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1001F-1730
Zoro #
G323388677
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3.6 in
Overall Width
5.7 in
Overall Length
11.7 in

Details

Item
Pipe
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
RHFE-1001FA/VA
Compatible Brand
Rinnai
Features
Pipe Stopper/Clamp Helps Securely Fasten and Seal Piping Connections in HVAC Systems to Maintain Efficient Operation, Pipe Stoppers and Clamps are Engineered for a Perfect Fit, Helping your HVAC System Run Efficiently and Securely with Components You can Trust

Description

Pipe, Compatible Manufacturer Part Number RHFE-1001FA/VA, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.6 in, Overall Length 11.7 in, Application Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.