Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 107000094

  • Zoro # G223390428


product price:  $49.69
/ea

Key Features

Overall Width
2.7 in
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Overall Height
1.95 in
Features
Provides a Secure Connection for Inlet Water, Engineered for a Perfect Fit, Ensuring your System Runs Smoothly While Minimizing the Risk of Leaks and Unexpected Breakdowns
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000094
Zoro #
G223390428
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
2.7 in
Overall Height
1.95 in
Overall Length
6.25 in

Details

Item
Pipe
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Features
Provides a Secure Connection for Inlet Water, Engineered for a Perfect Fit, Ensuring your System Runs Smoothly While Minimizing the Risk of Leaks and Unexpected Breakdowns
Compatible Manufacturer Part Number
RU80e (KB2530WD-US), RU90e (KB2934WD-US), RU98e (KB3237WD-US), U306-1822(00)

Description

Pipe, Compatible Manufacturer Part Number RU80e (KB2530WD-US), RU90e (KB2934WD-US), RU98e (KB3237WD-US), U306-1822(00), Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.95 in, Overall Length 6.25 in, Application Not Applicable, Features Provides a Secure Connection for Inlet Water, Engineered for a Perfect Fit, Ensuring your System Runs Smoothly While Minimizing the Risk of Leaks and Unexpected Breakdowns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.