Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # MVK-T-LW

  • Zoro # G223389644


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Tankless Water Heaters
Features
The Hot and Cold Water Isolation Valves Provide the Ability to Isolate the Tankless Water Heater from the Structure's Plumbing, This Will Allow Quick Access for Maintenance, Service and Testing
For Potable Water Use
No
Valve Body Material
Brass
Standards
NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVK-T-LW
Zoro #
G223389644
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
5.3 in
Overall Length
7.44 in
Overall Height
3.8 in
Inlet Connection Size
3/4 in

Details

Compatible Product Type
Tankless Water Heaters
Features
The Hot and Cold Water Isolation Valves Provide the Ability to Isolate the Tankless Water Heater from the Structure's Plumbing, This Will Allow Quick Access for Maintenance, Service and Testing
For Potable Water Use
No
Valve Body Material
Brass
Standards
NSF/ANSI 61
Includes
Hot and Cold Water Isolation Valve, Pressure Relief Valve
Valve Type
Isolation
Maximum Operating Pressure
150 psi
Compatible Series
RE
Compatible Manufacturer Part Number
RE140eN, RE140eP, RE140iN, RE140iP, RE160eN
Product Type
Isolation Valve Kit
Compatible Brand
Rinnai
Inlet Connection Type
NPT
Item
Isolation Valve Kit

Description

Isolation Valve Kit, Valve Body Material Brass, Compatible Manufacturer Part Number RE140eN, RE140eP, RE140iN, RE140iP, RE160eN, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Overall Height 3.8 in, Overall Length 7.44 in, Overall Width 5.3 in, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.