Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 107000275

  • Zoro # G423744564


product price:  $57.09
/ea

Key Features

Compatible Product Type
Water Heaters
Overall Width
3.45 in
Includes
O-Ring
Features
Connection Fitting Provides a Secure, Leak-Resistant Connection for Hot Water Lines In Various HVAC Systems, Connection Fittings with O-Ring are Engineered to Fit Perfectly and Maintain your System's Integrity, Helping You Avoid Leaks and Unexpected Downtime
Compatible Brand
Rinnai
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000275
Zoro #
G423744564
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
3.45 in
Overall Length
3.75 in
Overall Height
2.3 in

Details

Item
Relief Valves for Water Heaters
Compatible Product Type
Water Heaters
Includes
O-Ring
Features
Connection Fitting Provides a Secure, Leak-Resistant Connection for Hot Water Lines In Various HVAC Systems, Connection Fittings with O-Ring are Engineered to Fit Perfectly and Maintain your System's Integrity, Helping You Avoid Leaks and Unexpected Downtime
Compatible Brand
Rinnai
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i

Description

Relief Valves for Water Heaters, Compatible Manufacturer Part Number CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.3 in, Overall Length 3.75 in, Application Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.