Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # PV-1

  • Zoro # G023388755


product price:  $53.19
/ea

Key Features

Compatible Product Type
Water Heaters
Product Type
Relief Valve
Overall Width
2.3 in
Overall Length
3.45 in
Valve Type
Relief
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PV-1
Zoro #
G023388755
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
2.3 in
Overall Length
3.45 in
Overall Height
1.5 in

Details

Compatible Product Type
Water Heaters
Product Type
Relief Valve
Item
Relief Valve
Valve Type
Relief
For Potable Water Use
No
Compatible Brand
Rinnai

Description

Relief Valve, Valve Body Material Not Applicable, Compatible Manufacturer Part Number Not Applicable, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Overall Height 1.5 in, Overall Length 3.45 in, Overall Width 2.3 in, Compatible Grainger Part Number Not Applicable, Features Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.