Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 107000277

  • Zoro # G123654743


product price:  $65.35
/ea

Key Features

Overall Width
11.75 in
Compatible Brand
Rinnai
Overall Length
13.25 in
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
Overall Height
9.35 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000277
Zoro #
G123654743
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
11.75 in
Overall Length
13.25 in
Overall Height
9.35 in

Details

Item
Pipe
Compatible Brand
Rinnai
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
Compatible Product Type
Water Heaters
Features
Hot Water Supply Connection Pipe Allows a Secure Connection and Promotes Energy Efficiency In Heating Systems, Hot Water Supply Connection Pipes Offer Reliability and Longevity

Description

Pipe, Compatible Manufacturer Part Number CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 9.35 in, Overall Length 13.25 in, Application Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.