Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 1001F-250

  • Zoro # G123744413


product price:  $64.99
/ea

Key Features

Overall Length
3.1 in
Compatible Manufacturer Part Number
RHFE-1001FA/VA
Overall Height
1.9 in
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1001F-250
Zoro #
G123744413
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.1 in
Overall Height
1.9 in
Overall Width
2.9 in

Details

Item
Relief Valves for Water Heaters
Compatible Manufacturer Part Number
RHFE-1001FA/VA
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Features
Pipe Stopper Seals and Secures Piping Connections to Prevent Leaks and Maintain Proper Airflow in HVAC Systems, Pipe Stoppers are Engineered to Fit your Furnace Perfectly, Ensuring Secure Seals and Dependable Operation Just Like the Original Manufacturer Intended

Description

Relief Valves for Water Heaters, Compatible Manufacturer Part Number RHFE-1001FA/VA, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.9 in, Overall Length 3.1 in, Application Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.