Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 107000281

  • Zoro # G323389353


product price:  $54.59
/ea

Key Features

Overall Length
3.65 in
Overall Height
0.65 in
Product Type
Pressure Relief Valve Connection Pipe
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
Overall Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000281
Zoro #
G323389353
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.65 in
Overall Height
0.65 in
Overall Width
1.25 in

Details

Item
Pressure Relief Valve Connection Pipe
Product Type
Pressure Relief Valve Connection Pipe
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
Features
Connection Pipe Ensures Safe Pressure Regulation and Reliable Operation for a Variety of HVAC Equipment, Connection Pipes for Pressure Relief Valves are Engineered to Factory Specs, Ensuring a Secure Fit and Proper Operation for your HVAC System Every Time
For Potable Water Use
No
Compatible Brand
Rinnai
Compatible Product Type
Tankless Water Heaters

Description

Pressure Relief Valve Connection Pipe, Valve Body Material Not Applicable, Compatible Manufacturer Part Number CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Overall Height 0.65 in, Overall Length 3.65 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.