Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 104000238

  • Zoro # G323387229


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.45 in
Overall Length
6.05 in
For Potable Water Use
No
Product Type
Water Flow Valve Kit
Compatible Brand
Rinnai
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104000238
Zoro #
G323387229
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3.45 in
Overall Length
6.05 in
Overall Width
4 in

Details

For Potable Water Use
No
Product Type
Water Flow Valve Kit
Compatible Brand
Rinnai
Item
Water Flow Valve Kit
Compatible Product Type
Water Heaters
Features
Water Flow Valve Kit Designed to Regulate and Control Water Flow in HVAC Systems, Ensuring Optimal Performance and Efficiency, Water Flow Valve Kits are Engineered to Fit Perfectly and Perform as Intended, Helping Ensure your System Runs Smoothly and Avoids Unexpected Breakdowns

Description

Water Flow Valve Kit, Valve Body Material Not Applicable, Compatible Manufacturer Part Number Not Applicable, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Overall Height 3.45 in, Overall Length 6.05 in, Overall Width 4 in, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.