Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 107000104

  • Zoro # G723388024


product price:  $73.45
/ea

Key Features

Compatible Brand
Rinnai
Overall Width
3.2 in
Compatible Product Type
Water Heaters
Overall Length
4.6 in
Compatible Manufacturer Part Number
RL75e (VC2528)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000104
Zoro #
G723388024
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
3.2 in
Overall Length
4.6 in
Overall Height
2.3 in

Details

Compatible Brand
Rinnai
Item
Connector Port, Hot Water Outlet
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
RL75e (VC2528)
Features
Connector Port Provides a Secure Connection for Hot Water Flow in HVAC and Water Heating Systems, Connector Ports are Engineered for a Perfect Fit and Seamless Operation, Ensuring your System Runs Smoothly and Meets Original Manufacturer Standards

Description

Connector Port, Hot Water Outlet, Compatible Manufacturer Part Number RL75e (VC2528), Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.3 in, Overall Length 4.6 in, Application Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.